Motion
190265-12S
Aeroquip (Eaton) 190260 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow - Carbon Steel Material, 5/8 in Hose ID, Female
MI ITEM #00302951
MFR #190265-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190260 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow - Carbon Steel Material, 5/8 in Hose ID, Female
MI ITEM #00302951
MFR #190265-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190265-12S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    5/8 in
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.21 in
  • Length
    5.05 in
  • Overall Length
    5.05 in
  • Manufacturer Catalog Number
    190265-12S
  • Manufacturer Upc Number
    678146044129
  • UPC_NO
    678146044129
  • Finish
    DURA-KOTE
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.55 in
  • Type
    Hose Fitting
  • Height
    2.68 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought