Motion
191321-4S
Aeroquip (Eaton) 90° Elbow Adapter - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00302967
MFR #191321-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 90° Elbow Adapter - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00302967
MFR #191321-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
191321-4S FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Adapter Type
    90° Elbow
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Compatible Hose Series
    2556
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    0.7 in
  • Length
    1.45 in
  • Overall Length
    1.45 in
  • Manufacturer Catalog Number
    191321-4S
  • Manufacturer Upc Number
    678146045072
  • UPC_NO
    678146045072
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.56 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    0.68 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.62 in
  • Weight
    0.05 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.05 lb
  • Compatible Tube Outer Diameter
    0.25 in
  • End 2 Size
    1/2 in
  • Hose Dash Size
    4
  • Width
    0.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought