Motion
191321-8S
Aeroquip 191321 Series Marine Military Universal swivel 90° Short Elbow
MI ITEM #00302971
MFR #191321-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 191321 Series Marine Military Universal swivel 90° Short Elbow
MI ITEM #00302971
MFR #191321-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
191321-8S FITTING
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Adapter Type
    90° Elbow
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Compatible Hose Series
    2556
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.05 in
  • Length
    2.06 in
  • Overall Length
    2.06 in
  • Manufacturer Catalog Number
    191321-8S
  • Finish
    DURA-KOTE
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.37 in
  • Type
    Hose Fitting
  • Height
    1.09 in
  • Angle
    90 °
  • Outer Diameter
    0.87 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    0.5 in
  • End 2 Size
    1/2 in
  • Hose Dash Size
    -8
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text