Motion
FC5853-0404S
Aeroquip FC5853 Series Reusable Hose Fittings Female NPSM Swivel
MI ITEM #00302981
MFR #FC5853-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5853 Series Reusable Hose Fittings Female NPSM Swivel
MI ITEM #00302981
MFR #FC5853-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5853-0404S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1/4-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    NPSM
  • Hose Cut-Off Factor
    0.89 in
  • Length
    1.64 in
  • Overall Length
    1.64 in
  • Manufacturer Catalog Number
    FC5853-0404S
  • Manufacturer Upc Number
    678146057785
  • UPC_NO
    678146057785
  • Finish
    Dura-Kote
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.69 in
  • End 1 Style
    NPSM
  • Inside Diameter
    0.17 in
  • Type
    Hose Fitting
  • Height
    0.79 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.06 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.06 lb
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought