Overview
Mfr description
2045-12-16S ADAPTER
- Carbon Steel
- Used in pressure hydraulic systems
- Broad selection of styles and sizes
- Eaton, Weatherhead, steel connector, steel adapters
- Zinc plated.
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Swivel
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPSM to NPTF
- End 1 Size3/4 in
- End 1 Thread(NPSM) 3/4–14
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type3/4 NPSM
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 NPTF
- MaterialSteel
- Description Keyword3/4 in Female Pipe Swivel x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data