Motion
FC5853-0808S
FC5853 Series Hose end Reusable - Steel Material
Mi Item #00302985
MFR #FC5853-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC5853 Series Hose end Reusable - Steel Material
Mi Item #00302985
MFR #FC5853-0808S

Mfr description
FC5853-0808S FITTING
  • Reusable Fittings
  • Socketless
  • For use with Hose: 2556, 2565, 2575, FC332, FC647, H201
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.14 lb

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1/2-14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)