Overview
Mfr description
2096-16S ADAPTER
- Replacement o-rings offered
- O-ring included
- Wide variety of sizes
- Eaton, Weathehead, straight thread o-ring
- Trivalent Zinc plated
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleFemale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- MaterialSteel
- Inside Diameter1.125 in
- Description Keyword1 in Female Pipe Rigid x 1 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data