Motion
4721-12-8S
Eaton Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel -
MI ITEM #00303009
MFR #4721-12-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4721 Series Reusable Hose Fittings SAE 37˚ JIC Swivel -
MI ITEM #00303009
MFR #4721-12-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4721-12-8S FITTING
  • For use with Hose: 2766, 2781, FC195
  • Reusable Fittings
  • 100R2 Skive Style

Specifications

  • Adapter Type
    Hose Fittings
  • Weight
    0.60 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought