Motion
4722-6-4S
Aeroquip 4722 Series Reusable Hose Fittings Male Pipe
MI ITEM #00303013
MFR #4722-6-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4722 Series Reusable Hose Fittings Male Pipe
MI ITEM #00303013
MFR #4722-6-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4722-6-4S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    3/8-18
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.32 in
  • Length
    2.56 in
  • Overall Length
    2.56 in
  • Manufacturer Catalog Number
    4722-6-4S
  • Manufacturer Upc Number
    678146055835
  • UPC_NO
    678146055835
  • Finish
    DURA-KOTE
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.69 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.17 in
  • Type
    Hose Fitting
  • Height
    0.94 in
  • Angle
    180 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -4
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text