Motion
4753-4-4B
Aeroquip (Eaton) Straight Adapter - Brass Material, 1/4 in Hose ID, Female
Mi Item #00303016
MFR #4753-4-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 1/4 in Hose ID, Female
Mi Item #00303016
MFR #4753-4-4B

Mfr description
4753-4-4B FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    1/4 in
  • Height
    0.75 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    0.8 in
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    1.55 in
  • Outer Diameter
    0.75 in
  • Overall Length
    1.55 in
  • Overall Weight
    0.79 lb
  • Thread Size
    1/4-18
  • Weight
    0.79 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2556 Hose
  • Connection 1 Short Name
    NPSM
  • End 1 Style
    NPSM
  • End 1 Thread
    1/4-18
  • End Gender
    Female
  • Manufacturer Catalog Number
    4753-4-4B
  • Manufacturer Upc Number
    678146056252
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056252
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)