Motion
4772-4B
Aeroquip 4772 Series Reusable Hose Fittings Hose Mender
Mi Item #00303017
MFR #4772-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4772 Series Reusable Hose Fittings Hose Mender
Mi Item #00303017
MFR #4772-4B

Mfr description
4772-4B FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Height
    0.63 in
  • Hex Size
    0.63 in
  • Hose Cut-Off Factor
    0.32 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.17 in
  • Length
    1.91 in
  • Outer Diameter
    0.63 in
  • Overall Length
    1.91 in
  • Overall Weight
    0.79 lb
  • Weight
    0.79 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    Line/Hose/Tube
  • Description Keyword
    1/2 in x 1/2 in
  • End 1 Style
    Line/Hose/Tube
  • Manufacturer Catalog Number
    4772-4B
  • Manufacturer Upc Number
    678146056290
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)