Motion
FC7988-0808S
Aeroquip (Eaton) Fc7988 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel - Steel Material, 1/2 in Hose ID, Female
Mi Item #00303029
MFR #FC7988-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc7988 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel - Steel Material, 1/2 in Hose ID, Female
Mi Item #00303029
MFR #FC7988-0808S

Mfr description
FC7988-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -12
  • Height
    1.15 in
  • Hex Body
    1.0000 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.7 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    3.18 in
  • Overall Length
    3.18 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -8
  • Size
    -12
  • Thread Size
    3/4-16 UNF
  • Weight
    0.80 lb
  • Width
    1.00 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH663
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    GH663
  • Manufacturer Catalog Number
    FC7988-0808S
  • Manufacturer Upc Number
    678146060884
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    33-40 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146060884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)