Motion
FC7048-0808S
Aeroquip (Eaton) FC7048 Series Reusable Hose Fittings Fitting Assembly - Carbon Steel Material, 1/2 in Hose ID, Female
Mi Item #00303030
MFR #FC7048-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC7048 Series Reusable Hose Fittings Fitting Assembly - Carbon Steel Material, 1/2 in Hose ID, Female
Mi Item #00303030
MFR #FC7048-0808S

Mfr description
FC7048-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    1.08 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    2.12 in
  • Hose Dash Size
    -8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.36 in
  • Length
    3.27 in
  • Overall Length
    3.27 in
  • Overall Weight
    0.80 lb
  • Thread Size
    3/4-16
  • Weight
    0.80 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    FPT
  • End 1 Style
    FPT
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC7048-0808S
  • Manufacturer Upc Number
    678146060624
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146060624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)