Motion
FC350-24
Aeroquip (Eaton) FC350 Series Engine Hose - 1-3/8 in ID, 1.81 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, Chlorinated Polyethylene Tube
MI ITEM #00303034
MFR #FC350-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC350 Series Engine Hose - 1-3/8 in ID, 1.81 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, Chlorinated Polyethylene Tube
MI ITEM #00303034
MFR #FC350-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC350-24 HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146069245
  • Working Pressure
    250 psi
  • Pressure Rating
    250 psi
  • Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Chlorinated Polyethylene
  • Width
    1.81 in
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    Air not to exceed 121 C [250 F]
  • UPC_NO
    678146069245
  • Color
    Black
  • Wall Thickness
    0.43 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Height
    1.81 in
  • Standards Met
    SAE J1402|USCG|DNV|DOT FMVSS 106 Type AII
  • Typical Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • Bend Radius
    5.5 in
  • Inside Diameter
    1.38 in
  • Outside Diameter
    1.81 in
  • Abrasion Resistance
    Premium
  • Application
    Air, gasoline, fuel, lubricating oils and coolants.
  • Conductivity
    Conductive
  • Construction
    3 Braid
  • Tube Material
    Chlorinated Polyethylene
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -55°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.57 lb
  • Manufacturer Catalog Number
    FC350-24
  • Hose Dash Size
    -24
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    250 °F
  • Maximum Working Pressure
    250 psi
  • Min Operating Temperature
    -55 °F
  • Hose Pressure
    250 psi
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -55 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought