Motion
FC350-12
DANFOSS AEROQUIP LLC FC350 Series Engine Hose - 5/8 in Inner Diameter, 750 psi Working Pressure, Chlorinated Polyethylene Tube Material, 12.000 in Length
Mi Item #00303037
MFR #FC350-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FC350 Series Engine Hose - 5/8 in Inner Diameter, 750 psi Working Pressure, Chlorinated Polyethylene Tube Material, 12.000 in Length
Mi Item #00303037
MFR #FC350-12

Mfr description
FC350-12 HOSE
  • The revolutionary truck hose with superior abrasion resistance.
  • Features an AQP tube for excellent fluid compatibility and temperature requirements.
  • Sold by the foot.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1.100 in

Details

  • Burst Pressure
    3000 psi
  • Color
    Black
  • Hose Covering Material
    Polyester
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -55 °F
  • Operating Temperature Range
    250 to -55 °F
  • Product Type
    Industrial Hose
  • Tube Material
    Chlorinated Polyethylene
  • Typical Applications
    For use in hydraulic, fuel, oil, pneumatic, and coolant (Ethylene Glycol) systems
  • Working Pressure
    750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)