Motion
FT1229-4
Aeroquip (Eaton) FT1229 Series Hand Stripping Tool - Tooling Package
MI ITEM #00303073
MFR #FT1229-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FT1229 Series Hand Stripping Tool - Tooling Package
MI ITEM #00303073
MFR #FT1229-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.38 in
  • Length
    5.50 in
  • Tool Weight
    0.01 lb
  • Weight
    3.45 lb

Details

  • Accessory Type
    Strip Tool
  • Additional Details
    FC Assembly Equipment Accessories
  • Manufacturer Catalog Number
    FT1229-4
  • Manufacturer Upc Number
    678146148797
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Part Type
    Tooling Package
  • Type
    Tooling Package
  • UPC_NO
    678146148797

Overview

Mfr description
FT1229-4 SKIVE TOOL-REUSABLE FITTINGS
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought