Motion
FC350-04
Aeroquip (Eaton) FC350 Series Engine Hose - 3/16 in ID, 0.54 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Polyester Cover, Chlorinated Polyethylene Tube
Mi Item #00303099
MFR #FC350-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC350 Series Engine Hose - 3/16 in ID, 0.54 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Polyester Cover, Chlorinated Polyethylene Tube
Mi Item #00303099
MFR #FC350-04

Mfr description
FC350-04 HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    0.75 in
  • Dash Size
    -4
  • Height
    0.54 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.19 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    0.19 in
  • Nominal Hose Outer Diameter  
    0.54 in
  • Outside Diameter
    0.54 in
  • Wall Thickness
    0.35 in
  • Weight
    0.13 lb
  • Width
    0.54 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Air, gasoline, fuel, lubricating oils and coolants.
  • Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • Burst Pressure
    8000 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    3 Braid
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Hose Covering Material
    Polyester
  • Hose Pressure
    2000 psi
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Chlorinated Polyethylene
  • Manufacturer Catalog Number
    FC350-04
  • Manufacturer Upc Number
    678146082954
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi
  • Maximum Temperature
    250 °F
  • Maximum Working Pressure
    2000 psi
  • Min Operating Temperature
    -55 °F
  • Minimum Temperature
    -55 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Air not to exceed 121 C [250 F]
  • Pressure Rating
    2000 psi
  • Standards Met
    ABS|DOT FMVSS 106 Type AII|USCG|DNV
  • Tube Material
    Chlorinated Polyethylene
  • Typical Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • UPC_NO
    678146082954
  • Working Pressure
    2000 psi
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -55°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)