Motion
190264-10S
Aeroquip (Eaton) 190264 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 90˚ Short Elbow - Steel Material, 1/2 in Hose ID, Female
Mi Item #00303117
MFR #190264-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190264 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 90˚ Short Elbow - Steel Material, 1/2 in Hose ID, Female
Mi Item #00303117
MFR #190264-10S

Mfr description
190264-10S SWV TIBE ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    2.40 in
  • Hex Body
    1.0000 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.69 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5 in
  • Length
    3.24 in
  • Overall Length
    3.24 in
  • Overall Weight
    0.58 lb
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    7/8-14 UNF
  • Weight
    0.58 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2766, 27811, FC1951
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    2766, 2781, FC1951
  • Manufacturer Catalog Number
    190264-10S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146044051
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    70 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    100R5
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146044051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)