Motion
2022-20-16S
Straight Adapter - 1 in Female JIC 37° Flare x 1-1/4 in Male Pipe Rigid
MI ITEM #00303120
MFR #2022-20-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female JIC 37° Flare x 1-1/4 in Male Pipe Rigid
MI ITEM #00303120
MFR #2022-20-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2022-20-16S MALE CONN

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Size Type
    1-1/4 NPTF
  • Material
    Steel
  • Description Keyword
    1 in Female JIC 37° Flare x 1-1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought