Motion
4772-6B
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID
Mi Item #00303127
MFR #4772-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID
Mi Item #00303127
MFR #4772-6B

Mfr description
4772-6B FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Height
    0.75 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    0.32 in
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3 in
  • Length
    2.14 in
  • Outer Diameter
    0.75 in
  • Overall Length
    2.14 in
  • Overall Weight
    0.06 lb
  • Weight
    0.06 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2556, 2565, 2575, FC332, FC647, H201
  • Connection 1 Short Name
    Line/Hose/Tube
  • Description Keyword
    3/8 in x 3/8 in
  • End 1 Style
    Line/Hose/Tube
  • Manufacturer Catalog Number
    4772-6B
  • Manufacturer Upc Number
    678146056306
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)