Motion
66772
MI ITEM #00303146
MFR #66772
List Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00303146
MFR #66772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.34/each for your price

Overview

Mfr description
66772 MALE CONNECTOR

Specifications

  • Connection Style
    Sleeve & Nut
  • Head Angle
    Straight
  • Thread Size
    1/4-28 in
  • Tubing Connection Size
    1/8 in
  • Material
    Brass, Steel
  • Operating Pressure
    500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought