Motion
4411-8-10S
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 5/8 in Hose ID, Female
MI ITEM #00303258
MFR #4411-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 5/8 in Hose ID, Female
MI ITEM #00303258
MFR #4411-8-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4411-8-10S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    5/8 in
  • Material
    Carbon Steel
  • Thread Size
    3/4-16
  • Compatible Hose Series
    FC802/FC558
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.64 in
  • Length
    2.92 in
  • Overall Length
    2.92 in
  • Manufacturer Catalog Number
    4411-8-10S
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.39 in
  • Type
    Hose Fitting
  • Height
    1.12 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.12 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • End 2 Size
    5/8 in
  • Hose Dash Size
    8
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text