Specifications
Dimensions
- End 1 Size3/8 in
- End 1 Size Type3/8 ORB
- End 2 Size1/2 in
- End 2 Size Type1/2 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- Description Keyword3/8 in Female O-Ring Boss x 1/2 in Male O-Ring Boss
- End 1 StyleFemale O-Ring Boss
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 3/4–16
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
FF1010-0806S ADAPTER