Motion
FS59002-0808-75

DANFOSS AEROQUIP LLC
FS59002-0808-75

Eaton Aeroquip FS5900 Series Swivel Joints - Carbon steel
MI ITEM #00303331
MFR #FS59002-0808-75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FS59002-0808-75

Eaton Aeroquip FS5900 Series Swivel Joints - Carbon steel
MI ITEM #00303331
MFR #FS59002-0808-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FS59002-08-08-75 ROTARY UNION
  • Low-drop dimensions
  • 360 degree rotation
  • Balanced-pressure design
  • Contamination seals

Specifications

  • Adapter Type
    Swivel Joints
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Thread
    1/2-14
  • Material
    Carbon steel
  • Min Operating Temperature
    -20 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    5000 psi
  • Height
    1.880 in
  • Width
    1.880 in
  • Length
    4.010 in
  • Weight
    2.06 lb
  • Overall Length
    4.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought