Motion
6501-08-08-FG
6501-08-08-FG SWIVEL ADAPTER
Mi Item #00303365
MFR #6501-08-08-FG
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6501-08-08-FG SWIVEL ADAPTER
Mi Item #00303365
MFR #6501-08-08-FG

Mfr description
6501-08-08-FG SWIVEL ADAPTER
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF
  • Overall Diameter
    1/2 in
  • Overall Length
    1.47 in
  • Weight
    0.30 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • Description Keyword
    1/2 in Female JIC 37° Flare Swivel x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)