Specifications
Details
- Adapter Type90° Elbow
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
500024-12-8S ADAPTER
- SAE Code 61
- Interconnect pumps and valves with SAE flange outlets
- Zinc plated
- Eliminates the need for special hose ends.