Motion
NS 38 NPT M

FASTER
NS 38 NPT M

Hydraulic Plug - Steel Body Material, Ball Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 3625 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00303406
MFR #NS 38 NPT M
List Price$11.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NS 38 NPT M

Hydraulic Plug - Steel Body Material, Ball Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 3625 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00303406
MFR #NS 38 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.42/each for your price

Overview

Mfr description
NS-38-NPT-M Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Ball Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Force-to-Connect
    19.4 lbs
  • Spillage
    0.02370 fl oz (US)
  • Flow Rate
    7.93 gpm
  • Burst Pressure
    14500 psi
  • Standard Interchange
    ISO 7241-A
  • Industry/Application
    Agriculture, Construction, Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text