Motion
203101-10-10S
Branch Tee - 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Female JIC 37° Flare-Twin® Swivel
MI ITEM #00303429
MFR #203101-10-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Branch Tee - 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Female JIC 37° Flare-Twin® Swivel
MI ITEM #00303429
MFR #203101-10-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203101-10-10S ADAPTER
  • Interchangeable with all sources
  • Broad selection of styles and sizes
  • Good resistance to vibration
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Available in Stainless Steel type 316
  • Zinc plated.

Specifications

  • Adapter Type
    Branch Tee
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Size
    5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Size
    5/8 in
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Female JIC 37° Flare-Twin® Swivel
  • End 3 Size
    5/8 in
  • End 3 Thread
    (SAE) 7/8–14
  • Material
    Steel
  • Description Keyword
    5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Female JIC 37° Flare-Twin® Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought