Motion
FC5990-1616S
Aeroquip FC5990 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
MI ITEM #00303441
MFR #FC5990-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5990 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 45˚ Elbow
MI ITEM #00303441
MFR #FC5990-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC5990-1616S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    1 5/16-12
  • Compatible Hose Series
    GH793
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.98 in
  • Length
    5.78 in
  • Overall Length
    5.78 in
  • Manufacturer Catalog Number
    FC5990-1616S
  • Manufacturer Upc Number
    678146060501
  • UPC_NO
    678146060501
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.82 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text