Motion
FAB200
Dixon Valve & Coupling Barbed to NPSM Straight Hose Fitting - 2 NPSM Hose ID
Mi Item #00304065
MFR #FAB200
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Barbed to NPSM Straight Hose Fitting - 2 NPSM Hose ID
Mi Item #00304065
MFR #FAB200

Mfr description
FAB200 FEMALE HALF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.00/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Body Material
    Aluminum
  • Fitting Connection Family
    Barbed to NPSM
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Aluminum
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)