Motion
FC5144-1616S
Aeroquip (Eaton) Fc5144 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 45˚ Elbow - Steel Material, 1 in Hose ID, Female
MI ITEM #00304150
MFR #FC5144-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc5144 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 45˚ Elbow - Steel Material, 1 in Hose ID, Female
MI ITEM #00304150
MFR #FC5144-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • End 1 Size
    1.3125 in
  • End 2 Size
    1.000 in
  • Height
    1.82 in
  • Hose Cut-Off Factor
    2.92 in
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    5.78 in
  • Overall Length
    5.78 in
  • Size
    1.3125 in
  • Thread Size
    1-5/16-12
  • Weight
    1.57 lbs
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    FC310, FC510
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    SAE 37 °
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End 2 Thread
    1-5/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Type
    Reusable Hose Fittings
  • Manufacturer Catalog Number
    FC5144-1616S
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Style
    45 °Elbow
  • Thread Standard
    SAE
  • Thread Type
    SAE 37 °
  • Type
    Hose Fitting

Overview

Mfr description
FC5144-1616S FITTING REUSABLE 45
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought