Motion
FC7048-1010S
Aeroquip (Eaton) Fc7048 Sery Reusable Hose Fitting Fitting Assembly - Steel Material, 5/8 in Hose ID, Female
Mi Item #00304181
MFR #FC7048-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc7048 Sery Reusable Hose Fitting Fitting Assembly - Steel Material, 5/8 in Hose ID, Female
Mi Item #00304181
MFR #FC7048-1010S

Mfr description
FC7048-1010S FITTING FEM REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -10
  • End 2 Size
    7/8-14
  • Height
    1.29 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.06 in
  • Hose Cut-Off Factor
    2.32 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.46 in
  • Length
    3.61 in
  • Overall Length
    3.61 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    7/8-14 UNF
  • Weight
    0.80 lb
  • Width
    1.12 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    FPT
  • Connection 2 Short Name
    UNF
  • Connection Type
    Female Pipe (NPT)
  • End 1 Style
    FPT
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Female Pipe (NPT)
  • For Use With
    1503
  • Manufacturer Catalog Number
    FC7048-1010S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146060631
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Female Pipe (NPT)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    NPT
  • Thread Type
    Female Pipe (NPT)
  • Type
    Hose Fitting
  • UPC_NO
    678146060631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)