Motion
FC7048-0606S
Aeroquip FC7048 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00304183
MFR #FC7048-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC7048 Series Reusable Hose Fittings Fitting Assembly
MI ITEM #00304183
MFR #FC7048-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC7048-0606S FITTING FEM REUSABLE
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    1.77 in
  • Length
    2.67 in
  • Overall Length
    2.67 in
  • Manufacturer Catalog Number
    FC7048-0606S
  • Manufacturer Upc Number
    678146060617
  • UPC_NO
    678146060617
  • Finish
    Dura-Kote
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.22 in
  • Type
    Hose Fitting
  • Height
    0.94 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text