Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter2 in
- End 1 Size2 in
- End 2 Size2.000 in
- Height3.22 in
- Hose Cut-Off Factor2.63 in
- Hose Dash Size-32
- Hose Inside Diameter2 in
- Inside Diameter1.75 in
- Length4.61 in
- Outer Diameter3.224 in
- Overall Length4.61 in
- Weight2.09 lb
- Width3.22 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- Both Ends Gender TypeFemale to Female
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameFlanged
- End 1 StyleFlanged
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1A32FL32
- Manufacturer Upc Number678146124210
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146124210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)