Specifications
Dimensions
- Angle45 °
- Compatible Tube Outer Diameter1 in
- Dash Size12
- End 1 Size-16
- End 2 Size0.750 in
- Height2.71 in
- Hose Cut-Off Factor2.97 in
- Hose Dash Size-16
- Hose Diameter0.7500 in
- Hose Inside Diameter3/4 in
- Inside Diameter0.58 in
- Length5.03 in
- Outer Diameter1.7500 in
- Overall Length5.03 in
- Overall Weight0.01 lb
- SAE Size-12
- Size-16
- Weight0.01 lb
- Width1.75 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- Both Ends Gender TypeFemale to Female
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Configuration45 °Elbow
- Connection 1 Short NameFlanged
- Connection TypeSplit flange code 61
- End 1 StyleFlanged
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilyCode 61 Flange
- Fitting Shape45° Elbow
- Fitting TypeCode 61 Flange
- Manufacturer Catalog Number1A16FLA12
- Manufacturer Upc Number678146123817
- MaterialSteel
- PlatingDura-Kote
- Product TypesFitting Assembly
- Seal TypeCode 61 Flange
- Style45 °Elbow
- Thread StandardCode 61 Flange
- Thread TypeSplit flange code 61
- TypeHose Fitting
- UPC_NO678146123817
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)