Motion
76-103-15
Apollo® 2-Way Ball Valve - 2-Way, 2000 psi Max, 1/2 NPT Port, Stainless Steel Body, Wheel Handle
MI ITEM #00304540
MFR #76-103-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 2-Way, 2000 psi Max, 1/2 NPT Port, Stainless Steel Body, Wheel Handle
MI ITEM #00304540
MFR #76-103-15

Mfr description
76-103-15 BALL VALVE 1/2"
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Valve Size
    1/2 NPT
  • Weight
    0.76 lbs

Details

  • Ball Material
    A276-316 Stainless Steel
  • Body Material
    Stainless Steel
  • Flow Coefficient Cv Flow Factor Kv
    15 Cv
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Wheel Handle
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Standards Met
    MSS SP-110 Compliant
  • Stem Material
    A276-316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    A351-CF8M Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)