Motion
VME1.A90P 1 1/4

DYNAQUIP CONTROLS INC
VME1.A90P 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #00304551
MFR #VME1.A90P 1 1/4
List Price$239.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DYNAQUIP CONTROLS INC
VME1.A90P 1 1/4

2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #00304551
MFR #VME1.A90P 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.60/each for your price

Overview

Mfr description
VME1-A9-OP 1 1/4" 1500PSI CWP RTFE LO HN

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1500 psi
  • Port Size
    1-1/4 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Pad-Locking Device
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 1500 psi
  • Body Seal Material
    RTFE
  • O Ring Material
    RTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Steel
  • Stem Material
    Nickel Plated Steel
  • Seat Material
    RTFE
  • Valve Body Material
    Carbon Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    425 °F
  • Series
    VME1
  • Overall Length
    3.94 in
  • Overall Height
    3.89 in
  • Surface Finish
    Zinc Phosphate
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Harmonization Code
    8481803070
  • UPC_NO
    649848004827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text