Overview
Mfr description
C5924 X 32 BULKHEAD NUT
Specifications
- Adapter TypeBulkhead Lock Nut
- End 1 StyleJIC 37° Flare-Twin®
- End 1 Size2 in
- End 1 Thread(SAE) 2-1/2–12
- MaterialSteel
- Description Keyword2 in JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data