Motion
03916K-116
Weatherhead 039 K Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00304801
MFR #03916K-116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 039 K Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00304801
MFR #03916K-116

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03916K-116 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Male Pipe Rigid
  • End Gender
    Male
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H039,H039H
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.69 in
  • Description Keyword
    1 in MPT x 1-11-1/2 Line/Hose/Tube
  • Length
    3.90 in
  • Overall Length
    3.90 in
  • Manufacturer Catalog Number
    03916K-116
  • Manufacturer Upc Number
    725975057049
  • UPC_NO
    725975057049
  • Finish
    DURA-KOTE
  • Application
    Suction and return lines. Used with suction hose for suction and return lines. For low pressure applications.
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.38 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.81 in
  • Height
    1.38 in
  • Angle
    180 °
  • Weight
    0.11 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.11 lb
  • For Use With
    H039,H039H
  • End 1 Type
    NPTF
  • End 2 Thread
    1-11-1/2
  • Hose Dash Size
    -16
  • Width
    1.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text