Motion
03916K-616
Weatherhead 039 K Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00304802
MFR #03916K-616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 039 K Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00304802
MFR #03916K-616

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03916K-616 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    JIC 37° Female Swivel
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H039,H039H
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.25 in
  • Description Keyword
    1 in 1-5/16-12 JIC 37 x 1-5/16-12 Line/Hose/Tube
  • Length
    4.46 in
  • Overall Length
    4.46 in
  • Manufacturer Catalog Number
    03916K-616
  • Manufacturer Upc Number
    639789361189
  • UPC_NO
    639789361189
  • Finish
    DURA-KOTE
  • Application
    Suction and return lines. Used with suction hose for suction and return lines. For low pressure applications.
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.81 in
  • Height
    1.50 in
  • Angle
    180 °
  • Weight
    0.58 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.58 lb
  • For Use With
    H039,H039H
  • End 1 Type
    JIC 37
  • End 2 Thread
    1-5/16-12
  • Hose Dash Size
    -16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text