Motion
06904E-E04
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel 90 Tube Elbow
MI ITEM #00304806
MFR #06904E-E04
List Price$24.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel 90 Tube Elbow
MI ITEM #00304806
MFR #06904E-E04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.85/each for your price

Overview

Mfr description
06904E-E04 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.25 in
  • Description Keyword
    1/4 in MPT Line/Hose/Tube
  • Length
    2.53 in
  • Overall Length
    2.53 in
  • Manufacturer Catalog Number
    06904E-E04
  • Manufacturer Upc Number
    725975764817
  • UPC_NO
    725975764817
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-24
  • Hex Size
    0.44 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.13 in
  • Height
    1.70 in
  • Angle
    90 °
  • Outer Diameter
    0.68 in
  • Weight
    0.10 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.10 lb
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    MPT
  • Hose Dash Size
    -4
  • Width
    0.68 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought