Specifications
Dimensions
- Angle90 °
- Compatible Tube Outer Diameter0.25 in
- End 1 Size1/2 in
- End 2 Size1/4 in
- Height1.98 in
- Hex Size0.5 in
- Hose Cut-Off Factor1.59 in
- Hose Dash Size-5
- Inside Diameter0.18 in
- Length2.84 in
- Outer Diameter0.73 in
- Overall Length2.84 in
- Overall Weight0.11 lb
- Weight0.11 lb
- Width0.73 in
Details
- Adapter TypeHose Fittings
- ApplicationGeneral purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
- ColorDURA-KOTE
- Compatible Hose SeriesH059 , H069, H166, H169, H229, H239, H366, H569
- Connection 1 Short NameUN
- Connection 2 Short NameLine/Hose/Tube
- Description Keyword5/16 in MPT x 1/4 in Line/Hose/Tube
- End 1 StyleMPT
- End 1 Thread1/2-14
- End 1 TypeUN
- End 2 TypeLine/Hose/Tube
- End GenderMale
- FinishDURA-KOTE
- For Use WithH059 , H069, H166, H169, H229, H239, H366, H569
- Manufacturer Catalog Number06905E-E05
- Manufacturer Upc Number725975706169
- MaterialCarbon Steel
- Product TypesHose Fittings
- UPC_NO725975706169
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)