Motion
06906E-B06
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel Straight
MI ITEM #00304811
MFR #06906E-B06
List Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel Straight
MI ITEM #00304811
MFR #06906E-B06

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$26.24/each for your price

Overview

Mfr description
06906E-B06 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    UN
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.78 in
  • Length
    2.87 in
  • Overall Length
    2.87 in
  • Manufacturer Catalog Number
    06906E-B06
  • Manufacturer Upc Number
    725975720226
  • UPC_NO
    725975720226
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.63 in
  • Inside Diameter
    0.24 in
  • Height
    0.82 in
  • Angle
    180 °
  • Outer Diameter
    0.82 in
  • Weight
    0.15 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.15 lb
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Compatible Tube Outer Diameter
    0.31 in
  • End 1 Type
    UN
  • Hose Dash Size
    -6
  • Width
    0.82 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought