Motion
06906E-E05
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel 90 Tube Elbow
Mi Item #00304813
MFR #06906E-E05
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings Inverted Male Swivel 90 Tube Elbow
Mi Item #00304813
MFR #06906E-E05

Mfr description
06906E-E05 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.31 in
  • End 1 Size
    1/2 in
  • Height
    2.02 in
  • Hex Size
    0.5 in
  • Hose Cut-Off Factor
    1.57 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.21 in
  • Length
    2.91 in
  • Outer Diameter
    0.82 in
  • Overall Length
    2.91 in
  • Overall Weight
    0.13 lb
  • Weight
    0.13 lb
  • Width
    0.82 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    UN
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1/2-20
  • End 1 Type
    UN
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Manufacturer Catalog Number
    06906E-E05
  • Manufacturer Upc Number
    725975709054
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975709054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)