Motion
06916D-X26
Weatherhead 069 D Series Field Attachable Hose Fittings 30 Flare Female Swivel
MI ITEM #00304820
MFR #06916D-X26
List Price$80.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 D Series Field Attachable Hose Fittings 30 Flare Female Swivel
MI ITEM #00304820
MFR #06916D-X26

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$80.24/each for your price

Overview

Mfr description
06916D-X26 FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    HOSE END(REUS) R5
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H069, H166, H169, H229, H366
  • Connection 1 Short Name
    FPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.33 in
  • Description Keyword
    7/8 in 1-5/16-14 FPT x 1-5/16-14 Line/Hose/Tube
  • Length
    2.60 in
  • Overall Length
    2.60 in
  • Manufacturer Catalog Number
    06916D-X26
  • Manufacturer Upc Number
    725975057728
  • UPC_NO
    725975057728
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-14
  • Hex Size
    1.44 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.82 in
  • Height
    1.50 in
  • Angle
    180 °
  • Weight
    0.59 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.59 lb
  • For Use With
    H069, H166, H169, H229, H366
  • End 1 Type
    FPT
  • End 2 Thread
    1-5/16-14
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text