Motion
06924E-124
Weatherhead 069 E Series Crimp Hose Fittings Male Pipe Rigid
Mi Item #00304825
MFR #06924E-124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 E Series Crimp Hose Fittings Male Pipe Rigid
Mi Item #00304825
MFR #06924E-124

Mfr description
06924E-124 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.5 in
  • End 1 Size
    1 1/2 in
  • End 2 Size
    1-3/8 in
  • Height
    2.00 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    1.99 in
  • Hose Dash Size
    -24
  • Inside Diameter
    1.25 in
  • Length
    3.37 in
  • Outer Diameter
    2 in
  • Overall Length
    3.37 in
  • Overall Weight
    1.11 lb
  • Weight
    1.11 lb
  • Width
    2.00 in

Details

  • Adapter Type
    HOSE END (perm) R5
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    1-1/2 in 1-1/2-11-1/2 NPTF x 1 3/8 in Line/Hose/Tube
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/2-11 1/2
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Manufacturer Catalog Number
    06924E-124
  • Manufacturer Upc Number
    725975750018
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975750018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)