Motion
1437
Weatherhead Ford Transmission Elbow
Mi Item #00304940
MFR #1437
Price$49.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Ford Transmission Elbow
Mi Item #00304940
MFR #1437

Mfr description
1437 BRAKE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.57/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    1/8 in
  • End 2 Size
    1/2 in
  • Height
    0.81 in
  • Hex Size
    0.58 in
  • Length
    1.24 in
  • Overall Length
    1.24 in
  • Thread Size
    1/8-27
  • Weight
    0.07 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • End 1 Type
    BSPT
  • End 2 Type
    SAE
  • Fitting Shape
    90 °
  • Manufacturer Catalog Number
    1437
  • Manufacturer Upc Number
    725975758717
  • Material
    Brass
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)