Motion
1441
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 3/16 in, Female Inverted Thread, 3/16 in, (NPTF) 3/8–24
Mi Item #00304941
MFR #1441
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Master Cylinder Adapter - Dual Master Cylinder Adapter, Brass, 3/16 in, Female Inverted Thread, 3/16 in, (NPTF) 3/8–24
Mi Item #00304941
MFR #1441

Mfr description
1441 BRAKE FITTING
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
  • Option of standard and long nut
  • The tube OD. is the outside diameter of the steel brake line
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.52/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • Inside Diameter
    0.266 in

Details

  • Adapter Type
    Dual Master Cylinder Adapter
  • Both Ends Style/Type
    Female Inverted Thread to Female NPTF
  • Description Keyword
    3/16 in Female Inverted Thread x 3/16 in Female Pipe Rigid
  • End 1 Style
    Female Inverted Thread
  • End 2 Thread
    (NPTF) 3/8–24
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)