Motion
1442
Metric Adapter - Metric Adapter, Brass, 3/16 in, 3/8–24, M10 x 1
Mi Item #00304942
MFR #1442
Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Adapter - Metric Adapter, Brass, 3/16 in, 3/8–24, M10 x 1
Mi Item #00304942
MFR #1442

Mfr description
1442 BRAKE FITTING
  • Option of standard and long nut
  • The tube OD. is the outside diameter of the steel brake line
  • Thread size can be determined by measuring with a US or metric screw pitch gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.03/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • Inside Diameter
    0.266 in

Details

  • Adapter Type
    Metric Adapter
  • End 1 Thread
    3/8–24
  • End 2 Thread
    M10 x 1
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)