Specifications
Dimensions
- Inside Diameter0.188 in
Details
- Adapter TypeCarburetor to Fuel Line Adapter
- Description KeywordCarburetor to Fuel Line
- MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)